Breathable safety helmet with adjustable knob AM LINE
Breathable safety helmet with ratchet AM LINE
SAFETY HELMET (KNOB) YELLOW
Art.-no. 9500005387
EAN 4061975698834
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Made from high-quality polypropylene for maximum protection
Made from durable high-density polypropylene
Breathable design with six holes on top of helmet
Soft, comfortable strap prevents discomfort during long sessions
Rotating knob allows strap to be adjusted without removing the helmet
Customizable design
- Custom text can be printed on helmet (e.g., company name)
- Text can be printed in 1–2 locations using 1–2 colours
Remarks:
1. Minimum order quantity for custom text: 100 helmets
2. An additional charge applies for custom text (please contact the marketing department for details)
Product information
Datasheets(X)
Colour | Yellow |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -10 °C |
Material | ABS |