Welcome to Würth Taiwan For trade customers only

Breathable safety helmet with adjustable knob AM LINE

SAFETY HELMET (KNOB) Y W/ CHIN STRAP QK

Art.-no. 9500005389

EAN 4061975698858

Individual price display after login
Breathable safety helmet with adjustable knob AM LINE

Art.-no. 9500005389

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from high-quality polypropylene for maximum protection

Made from durable high-density polypropylene


Breathable design with six holes on top of helmet


Soft, comfortable strap prevents discomfort during long sessions


Rotating knob allows strap to be adjusted without removing the helmet



Customizable design


  • Custom text can be printed on helmet (e.g., company name)

  • Text can be printed in 1–2 locations using 1–2 colours

Remarks:


1. Minimum order quantity for custom text: 100 helmets


2. An additional charge applies for custom text (please contact the marketing department for details)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-10 °C

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information