Welcome to Würth Taiwan For trade customers only

Branching and plug set

Branching and plug set, vehicle
BRAN/PLG-SET-VEH-8PCS

Art.-no. 071553 74
EAN 4053479236278
Prices for customers after login
Branching and plug set

Art.-no. 071553 74

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sealing electric couplers. Supplied in plastic case.

Line terminal with three-stage tube and hose connection


For cable diameter 8.2 mm (5/16 in), 10.3 mm (3/8 in), 12.5 mm (1/2 in)



T-line terminal


For two-sided stopping of Banjo connection systems for cable diameters up to 16 mm



Plugging wedge in three different sizes


For cable and pipe diameter: 3-5 mm, 5-7 mm, 6-8 mm



Hose clamp with very good power transmission


Two sizes; M8 up to 25 mm diameter + M10 up to 40 mm diameter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for passenger vehicles sector, suitable for fuel systems, brake and air-conditioning systems, power steering and Banjo connection systems.

Number of pieces in assortment/set

8 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information