Brake fluid tester
Brake fluid tester pen V2 for DOT4
BRKFLUDTEST-EL-V2-DOT4
Art.-no. 071553 222
EAN 4062856501007
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for determining brake fluid quality
- 5 LEDs for exact display of water percent in the brake fluid
Notice
Dip the test probes into the brake fluid up to the plastic rim of the device, in case of skin contact with brake fluid, wash affected skin with water thoroughly.
Product information
Datasheets(X)
Application area
Use in automotive repair shop and service station
Instructions
1. Press the button for power on, green LED will light up
2. Insert the tester into reservoir for one second then the test result will be correctly indicated by LEDs:
- Green: Battery OK
- Green/Yellow: Less than 1% of water
- Green/Yellow/Yellow: approx.. 2% water
- Green/Yellow/Yellow/Red: 3% water which required change brake fluid
- Green/Yellow/Yellow/Red/Red: more than 4% water that take immediate actions of changing brake fluid
Suitable for brake fluid | DOT 4 |
Length | 12 cm |