Welcome to Würth Taiwan For trade customers only

Brake fluid DOT 4 low viscosity For hydraulic brake systems

Brake fluid DOT 4 low viscosity
BRKFLUD-DOT4-LOWVISC- 5LTR

Art.-no. 0892009302
EAN 4099618406973

Prices for customers after login
Brake fluid DOT 4 low viscosity For hydraulic brake systems

Art.-no. 0892009302

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Prescribed for VW/Audi, BMW and Opel vehicles

Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4


Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.



Formulated on the basis of glycol ethers


  • Excellent corrosion protection compared to ferrous and non-ferrous metals

  • High degree of thermal stability

  • Good rubber compatibility


Outstanding lubricating properties


Suitable for use in the hydraulic power transmission of clutch systems.



Suitable for innovative brake systems (e.g. ESP)


Developed for and tailored to the technical requirements of vehicle manufacturers.



Guarantees faultless operation of the ESP system, even at low ambient temperatures


Increased driving safety.

Notice

Brake fluid is hygroscopic.


Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints.


The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Prescribed for VW/Audi vehicles with ESP. Complies with VW standard VW 50114

  • Prescribed for BMW vehicles with DSC without precharger

  • Prescribed for various Opel vehicles

Contents

5 l

Container

Canister

Colour

Colourless, Yellow

Smell/fragrance

Characteristic

Chemical basis

Polyglycol ether

Shelf life from production

24 Month

Min. wet boiling point

175 °C

Min. dry boiling point

265 °C

Density

1.063 g/cm³

Density conditions

at 20°C

pH value

8.1

Utilisation category

Class 3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information