Welcome to Würth Taiwan For trade customers only

Brake fluid DOT 4 for hydraulic brake systems

BRKFLUD-DOT4-CLASS4-SQBTL-(260-160)-1LTR

Art.-no. 0892008144

EAN 4099618790157

Individual price display after login
Brake fluid DOT 4 for hydraulic brake systems

Art.-no. 0892008144

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Prescribed for various VW/Audi, Seat and Skoda vehicles

Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4


Brake fluids can be mixed with all other products that meet the test requirements of FMVSS 116, SAE J 1703, 1704 or ISO 4925.



Formulated with glycol ether base


  • Excellent corrosion protection compared to iron and non-ferrous metals

  • High degree of thermal stability

  • Highly compatible with rubber


Excellent lubricating properties


Suitable for use in the hydraulic power transmission of clutch systems.

Notice

Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints. Brake fluid is hygroscopic.


For canisters/drums: The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.

SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

1000 ml

Colour

Light yellow

Chemical basis

Polyglycol ether

Shelf life from production

5 Years

Min. wet boiling point

160 °C

Min. dry boiling point

260 °C

Density

1.060 g/cm³

Density conditions

at 20°C

Utilisation category

Class 4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information