Welcome to Würth Taiwan For trade customers only

Brake Cleaner

Brake cleaner REDSTRIPE
BRKCLNR-RSC-500ML

Art.-no. 0890108101

EAN 4099618965012

Prices for customers after login
Brake Cleaner

Art.-no. 0890108101

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-acting aerosol brake cleaner is a product designed for professionals
in the automotive and industrial sectors. Developed to ensure
effective and fast cleaning of brake components and mechanical parts,
it removes grease, oil, and brake dust without requiring disassembly.

Features


• Effectively cleans brake components and metal surfaces


• Fast evaporation – leaves no residue


• 360° valve – spray in any position


• Non-corrosive on metals


• Helps reduce brake noise caused by contamination


• Contains IPA (Isopropyl Alcohol) – high degreasing power



Applications


• Ideal for use in maintenance, automotive, industrial, and


household applications, it also offers excellent waterproofing and


corrosion protection.


• Automobiles, bikes, spark plug insulators, etc.


• Industrial machinery: precision instruments, plastic mold release,


electronic tools& equipment, metal parts


• Agricultural equipment: agricultural tools & equipment


• Household items: locks, latches &hinges, rubber parts, seals,


hoses, sliding windows and doors


• Plumbing fixtures



Mode of Use


1- Ensure the surface is clean, dry, and free from dust, grease, or


old lubricants.


2- Shake the can well for 30 seconds before use.


3- Hold the spray can about 15–20 cm away from the surface.


4- Spray evenly in a thin, light coat to avoid dripping or pooling.


5- For best results, apply multiple thin layers rather than one


heavy coat.



Main Advantages


• IPA-Based Formula


• 360° Valve Application


• Fast Evaporation, No Residue


• Safe on Metals and Rubber


• Versatile Use



Cross-selling Products


• Brake fluid


• Industrial grease


• Contact cleaner


• Protective equipment

NoticeUsage Restrictions

• Do not let the can touch battery terminals, electrical connections
on motors or appliances or any other source of electricity.
• Do not puncture, crush or incinerate containers, even when
empty.
• Do not mix with strong acids, alkalis, and oxidizers.

Storage and Shelf-life
• Keep the product sealed and in its original packaging.
• Store in a cool, dry place, away from sunlight, rain, and
ignition sources such as sparks and flames.
• Keep out of reach of children and pets.
• Do not store alongside food, beverages, or medicines,
including those intended for animals.
• Keep away from heat sources.
• Avoid storing in humid areas or at temperatures
above 50°C
• Shelf life: 60 months from the date of manufacture
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

500 ml

Container

Aerosol can

Colour

Clear

Density/conditions

0.65 g/cm³ / at 23°C, 50% relative humidity

Shelf life from production

4 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information