Welcome to Würth Taiwan For trade customers only

Bodywork vice-grip pliers Type W

Bodywork locking pliers type W
LOKPLRS-BDYWRK-W
ZEBRA

Art.-no. 071309 301
EAN 4045727327111
Prices for customers after login
Bodywork vice-grip pliers Type W

Art.-no. 071309 301

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For spot-welding between recesses

  • For use on door openings, side panels and folded sheet metals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamping width

0-15 mm

Jaws width (closed)

57 mm

Length

195 mm

Clamping depth

36 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information