Welcome to Würth Taiwan For trade customers only

Blind rivet, flat head

RIVET AL/12.8X18MM D:6.4MM

Art.-no. 9500005611

EAN 4061975701084

Individual price display after login
Blind rivet, flat head

Art.-no. 9500005611

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: AI-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
  • The riveted joint provides clean closure formation, patented mandrel locking and large shank expansion for consistently high tensile and shear strength as well as maximum drill hole filling even in oversized drill holes.

  • The large clamping length range limits the number of variants required, reduces the need for inventory diversity and minimises sources of errors during installation.
Notice

Approval by the construction supervisory body

Diameter 4.8 mm: DIBt National technical approval Z-14.4

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information