Welcome to Würth Taiwan For trade customers only

Bevelled-edge chisel

Firmer chisel wooden handle
FRMCHIS-DIN5139-B30MM

Art.-no. 071565330

EAN 4024835816304

Individual price display after login
Bevelled-edge chisel

Art.-no. 071565330

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomically shaped wooden handle
  • High-quality, finely ground chrome-vanadium blade prevents cutting edges from chipping

  • Consistent hardness of 60-61 HRC ensures high edge retention and optimum effective lengths of blades

  • The blade is finely ground and protected against corrosion due to a clear lacquer

  • The wooden handle is made from white beech with a nut brown varnish

Produced in line with DIN 5139

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wood chisel is ideal for woodworking, carving and precision work both indoors and outdoors.

Blade width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information