Welcome to Würth Taiwan For trade customers only

Battery, lithium-ionic

Battery, lithium-ionic, others
S10 LI BATTERY FOR CHGBL ELEC SCREWDRIVE

Art.-no. 9500005114

EAN 4061975623003

Individual price display after login
Battery, lithium-ionic

Art.-no. 9500005114

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

10.8 V

Rechargeable battery/battery capacity

1.3 Ah

Product weight (per item)

226 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information