Basic jacket
Work jacket, Basic Line
BASIC JACKET GREY L
MODYF
Art.-no.
M001147002
EAN 4250634497509
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical work jacket with high functionality and first-class comfort. Fashionable contrast seams and reflective piping complete the look.
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, breast pocket with mobile phone and pen pocket
- Reflective piping
- Stand-up collar
- Elasticated inserts on the sides of seam
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Grey |
Size | L |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach |