Bag
Bag
BG-CROSSBODYBAG-23X28CM
Art.-no. 0WAG001739
EAN 4062856211593
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 23 cm |
Width | 15 cm |
Height | 28 cm |
Material | Fabric - plastic coated |
Gross weight | 595 g |