Welcome to Würth Taiwan For trade customers only

BIG-Sert threaded bushing

Insert nut BIG-Sert
NUT-INRT-CONE-M18X1,5X16,8
BIG-SERT

Art.-no. 06631857
EAN 4011231547741

Prices for customers after login
BIG-Sert threaded bushing

Art.-no. 06631857

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the repair of spark plug threads M14 x1.25, if repair with TIME-SERT is no longer possible.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (My)

M14 x 1.25

Length (L)

16.8 mm

Form

Cone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information