BATTERY IMPACT DRIVER ASS 12 COMPACT CLASSIC
Cordless impact driver ASS 12 COMPACT CLASSIC
IMPDRIV-CORDL-(ASS12 COM CLSC)-2X2AH
Register now and access more than 125,000 products
Built-in LED light
Helps when working in a small and dark space
Battery Indicator
Convenient for following the remaining battery power
High quality die-cast aluminum
Allows constant torque during heavy screwing jobs
Very precise adjustment
Allows multiple screwing applications
Brushed can motor
- Low overall construction costs
- Simple and inexpensive controller
- Controller not needed for fixed speed
- Ideal for extreme operating environments
Ergonomic design with soft grip
Pleasant work without fatigue
Small and light weight
For long term operation in hard to reach places
Datasheets(X)
Type description | ASS COMPACT CLASSIC - IMPACT DRIVER |
Suitable for screw | Diameter 7 mm x length 70 mm |
Tool holding device | 1/4-inch hexagon socket |
Length | 178 mm |
Width | 160 mm |
Height | 40 mm |
Weight of machine with rechargeable battery | 1 kg |
Included in delivery | 1X ASS12 COMPACT CLASSIC |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2.0 Ah |