BATTERY DRILL DRIVER ABS 14 POWER CLASSIC
Cordless drill driver ABS 14 POWER CLASSIC
DRLDRIV-CORDL-(ABS14 PWR CLSC)-2X2AH
MASTER
Register now and access more than 125,000 products
Built-in LED light
Helps when working in a small and dark space
2-speed gearbox
With optimized torque for screw driving and perfect speed for drilling
Battery Indicator
Convenient for following the remaining battery power
Very precise adjustment
- 18 torque steps and position for drilling
- Allows multiple screwing applications
Brushed can motor
- Low overall construction costs
- Simple and inexpensive controller
- Controller not needed for fixed speed
- Ideal for extreme operating environments
Ergonomic design with soft grip
Pleasant work without fatigue
Small and light weight
For long term operation in hard to reach places
Datasheets(X)
Nominal voltage | 14.4 V/DC |
Idle speed 1st/2nd gear min./max. | 0-450 / 0-1750 rpm |
Min./max. drill chuck span width | 0.8-10 mm |
Included in delivery | 1x ABS 14 Power Classic |
Number of rechargeable batteries/batteries | 02 PCS |
Rechargeable battery/battery capacity | 2.0 Ah |
Max. drilling diameter in steel | 10 mm |
Length | 178 mm |
Height | 185 mm |
Weight of machine with rechargeable battery | 1.25 kg |