Welcome to Würth Taiwan For trade customers only

Auger drill bit plus plus

Auger drill bit Plus
DRLBIT-AUGER-TS-HEX-10X580MM

Art.-no. 0650610580
EAN 4038898311041

Prices for customers after login
Auger drill bit plus plus

Art.-no. 0650610580

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid, energy-conserving and clean work

Low-force drilling


Round groove for excellent chip removal



Clean hole with no tear-out


High taper taps



Effortless drilling


Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).



Saves time


Through use of push-on countersink from Ø 12 mm for simultaneous countersinking of a washer during the drilling process.



Longer useful drill bit length


Extension can be used from 22 mm diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

10 mm

Length

650 mm

Working length

580 mm

Can be used with extension

No

Can be used with adapter

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information