Assembly glove PU Black
Assembly glove PU Black
PROTGLOV-SPEC-PU-BLACK-SZ5
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
- Comfort or light assembly glove
- Seamless, round-knit 100 % nylon backing fabric
- PU coating
- Excellent flexibility
- Excellent fit
- Very comfortable to wear
- Silicone-free manufacturing process
- Elasticated cuff
Product information
Datasheets(X)
Application area
- Ideal for fine assembly and other precision work
- Warehouse and picking work
- Fine assembly, precision work, electrical installation, inspection work, product protection glove, household appliance technology, maintenance work
Size | 5 |
Colour | Black |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388 |
Category | II |