Welcome to Würth Taiwan For trade customers only

Angle grinder JC 850W-100

Angle grinder JC 850W-100
ANGLGRIND-EL-850W-100

Art.-no. 5717850100

EAN 4099618362538

Prices for customers after login
Angle grinder JC 850W-100

Art.-no. 5717850100

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

110 V

Power input

850 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

100 mm

Weight of machine

1.62 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information