Angle fitting For pneumatic brake systems
Elbow screw joint
ELBWSCRJNT-(A2K)-D6/6MM
Art.-no.
0884050601
EAN 4011231813235
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Product information
Datasheets(X)
Suitable for pipe diameter | 6 mm |
Max. operating pressure | 250 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |