Angle dowel
Angled anchor
DWL-ANGL-PLA-6X25X25
Art.-no. 090710625
EAN 4011231854733
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Design: Nylon, serrated
Product information
Datasheets(X)
CAD data (available after login)
Application area
Use for 45°adhesion on both sides
![]() | |
Diameter (d1) | 6 mm |
Length (l1) | 25 mm |
Diameter x length | 6 x 25 mm |
Material | Nylon (polyamide) |
Design | Fluted |
