Angle Grinder EWS 7-100-classic
Angle grinder, EWS 7-100-Classic
ANGLGRIND-EL-(EWS 7-100-CLASSIC)-TW
MASTER
Register now and access more than 125,000 products
Outstanding weight-performance ratio
Ensures low-fatigue work
Rugged and compact aluminum gear case
Allows the tool to fit into tight spaces besides providing maximum durability
Quick-adjustable protective hood
Time-saving and convenient tool-free wheel guard release
Spindle lock-up push button
Installation for an easier change of grinding wheels
Slim design
Good balance of power and weight enables comfortable working even over long periods
Rubber coated power cord
Maximum resistance even in harsh working environments
Rear air inlets
Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder
Datasheets(X)
Nominal voltage | 110 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 750 W |
Max. idle speed | 12000 rpm |
Max. cutting disc diameter. | 100 mm |
Thread type x spindle-thread diameter | M10 |
Weight of machine | 1.4 kg |
Cable length | 2 m |