Welcome to Würth Taiwan For trade customers only

Aluminium solder

Aluminium solder lead-free
SLDR-ALU-D1MM-L95MM

Art.-no. 0987990006

EAN 4053479006116

Prices for customers after login
Aluminium solder

Art.-no. 0987990006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solder dispenser with solder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. melting temperature

260 °C

Max. processing temperature

260 °C

Max. melting temperature

227 °C

Wire diameter

1.0 mm

Min. processing temperature

240 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information