Welcome to Würth Taiwan For trade customers only

Aluminium oxide sanding disc Aluminium oxide hook-and-loop fastened sanding disc

DSPAP-METAL-BCKNGSND20PERCNT-125MM-P60

Art.-no. 0581125060

EAN 4099618921568

Individual price display after login
Aluminium oxide sanding disc Aluminium oxide hook-and-loop fastened sanding disc

Art.-no. 0581125060

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For surface grinding, finishing, smoothing, deburring and weld machining.
 Durable, high-quality aluminium oxide sandpaper with excellent abrasive properties
 Professional electrostatic sandblasting for sharper grains
 Good balance of efficiency and CP value
 Protective surface coating reduces clogging and increases durability
NoticeRecommended maximum speed 10,000 rpm
Always wear suitable protective equipment, such as overspecs, gloves and hearing protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor sanding edges and surfaces, finishing and smoothing, deburring and also suitable for machining welding seams.
Suitable for stainless steel sheet, unalloyed special steel, alloy and high-alloy steel and chrome-nickel steel.
For painted surfaces, rust removal and surface refinishing.
InstructionsInstructions provided are recommendations based on our own tests and experience. Always perform your own tests before use. Due to the wide variety of possible applications and storage and use conditions, we accept no liability for specific application outcomes. We shall not be liable for any technical information or advice provided by our sales or customer service staff, unless said advice or information falls within the contractual scope of services or is provided by a product advisor.

Diameter (Ø)

12.5 cm

Grid size

60

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information