Welcome to Würth Taiwan For trade customers only

Air-conditioning service unit Coolius 1200 VAE

Air-conditioning service unit COOLIUS 1200 VAE
A/C-SERVSTAT-COOLIUS-1200-VAE

Art.-no. 0900764991

EAN 4050382128942

Prices for customers after login
Air-conditioning service unit Coolius 1200 VAE

Art.-no. 0900764991

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Coolius 1200 VAE is a fast and efficient air-conditioning service unit that makes maintaining vehicle air-conditioning units simple, precise and safe.

Testing the air-conditioning unit


Two large, easy-to-read manometers on the front panel assist the technician in testing and performing diagnostics on the air-conditioning unit.



Refrigerant recovery


The refrigerant is treated during the recovery process so that it can be used again immediately. The device accurately measures the amount of refrigerant recovered.



Oil separation


After each recovery process, the oil is collected in a highly efficient heat exchanger/oil separator and manually drained into an oil tank located at the rear of the machine.



Evacuation


The powerful two-stage vacuum pump creates a deep vacuum and ensures that residual moisture is removed from the system.



Oil injection and/or UV dye injection


Oil injection is carried out manually. The quantity can be easily measured using the calibrated oil tank at the rear of the machine. After evacuation, the oil can be injected through the high-pressure service hose.



Refrigerant charging


Enter the correct filling quantity on the keypad and the device does the rest. It is also possible to control the filling quantity manually.

Notice

The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.

Weight of device

85 kg

Width

62 cm

Height

109 cm

Depth

59 cm

Type of refrigerant

R134a

Refrigerant volume

27 kg

Vacuum pump output

170 l/min

Suction capacity

400 g/min

Max. operating pressure

20 bar

Approval

CE

Product weight (per item)

85.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information