Air-conditioning service unit COOLIUS 600
Air-conditioning service unit COOLIUS 600
A/C-SERVSTAT-VEH-COOLIUS600-85KG
COOLIUS
Art.-no.
0764195006
EAN 4061975730077
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of device | 85 kg |
Width | 47 cm |
Height | 106 cm |
Depth | 58 cm |
Type of refrigerant | R134a |
Suction capacity | 400 g/min |
Max. operating pressure | 20 bar |
Product weight (per item) | 85.000 kg |