Air Conditioning O-Rings
O-ring HNBR
R134 PREMIUM O-RING 8.00X1.50MM
Art.-no.
0764000203
EAN 4061975361691
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Air Conditioning Gas R12, R134a, and MP52.
Internal diameter (d1) | 8.00 mm |
Thickness (h1) | 1.50 mm |
Material | Hydrogenated acrylonitrile butadiene rubber |
Shore A hardness | 70 |
Colour | Dark green |