Welcome to Würth Taiwan For trade customers only

Adhesive weight remover

Adhesive weight remover
ADHBAWWREM-W27MM-L270MM

Art.-no. 0714541227

EAN 4052712482984

Prices for customers after login
Adhesive weight remover

Art.-no. 0714541227

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Effortless removal of adhesive weights and residue.
  • Fibreglass-reinforced plastic

  • Does not scratch aluminium rims

  • Resharpenable scraper blade
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

280 mm

Blade width

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information