Welcome to Würth Taiwan For trade customers only

Scaffolding ratchet

Scaffolding ratchet switchable
SPUD RATCHET WRENCH 11-13MM

Art.-no. 9500005216

Prices for customers after login

Scaffolding ratchet

Art.-no. 9500005216

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reversible, with 2 widths and 32 teeth, black phosphated

Two tools in one


Width across flats 19 mm and 22 mm



Easy handling and very comfortable action


Clockwise/anti-clockwise rotation can be selected with rocker arm



Safe working with e.g. a fall arrester


Two through holes ∅ 5 mm (+/- 0.5 mm)

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information