Welcome to Würth Taiwan For trade customers only

ATF performance improver

Gearbox additive, automatic transmission fluid
GEARADD-300ML

Art.-no. 0893568371

EAN 4053479364193

Individual price display after login
ATF performance improver

Art.-no. 0893568371

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For protecting automatic transmissions

Protects against wear


Ensures the quality of transmission shifting



Stops foam forming in the transmission and maintains the temperature at optimum operating level


Compatible with all oils for automatic transmissions



Improves shifting in cold ambient temperatures.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use every time the automatic transmission oil is changed and to improve the oil service life. Add the contents of the can to the automatic transmission fluid. Avoid overfilling.

Contents

300 ml

Density

0.87 g/cm³

Min. flashing point

205 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information