Welcome to Würth Taiwan For trade customers only

ASSY® 3.0 SK timber screw

ASSY 3.0 SK steel zinc plated yellow PT AW
SCR-SK-WO-AW30-(A2L)-5X100/52
ASSY 3.0 SK

Art.-no. 0184805100
EAN 4052712066931
Prices for customers after login
ASSY® 3.0 SK timber screw

Art.-no. 0184805100

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ASSY 3.0 SK with a large washer head is especially suitable for staircase construction/woodworking and carpentry. For screw connections in staircase construction, modular construction, timber and passive house construction.

Hardened steel, zinc plated, yellow coated, partial thread, large washer head, AW drive, counter thread


  • Connects the wood instead of splitting it


Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.


Large washer head


  • Very high penetration resistance or consolidation


AW drive – more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 3 bit sizes for the diameters 5.0 to 12.0 mm


End mill – the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque by around 20%, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric coarse thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional chipboard screws – reduces processing time by 30%


Tip


  • Very precise positioning thanks to the 34° tip


Mating thread – less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
Notice

Do not use the screw in applications exposed directly to the elements, in humid rooms or in atmospheres containing chlorine gas. For applications outdoors and in rooms which are briefly or constantly subjected to high humidity, please use the stainless steel ASSY 3.0 SK A2 screw, prefix number 0181.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head). When using these screws, please follow ETA-11/0190 specifications.


Hardwood must be pre-drilled in accordance with ETA-11/0190.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • For screwing in secondary wooden components with greater pressure - universal use

  • Constructive end grain screw connection
Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter. When screwing into hardwood, drill according to ETA-11/0190.

Nominal diameter (d)

5 mm

Length (l)

100 mm

Thread length (lg)

52 mm

Head type

Round washer head

Head diameter (dh)

12 mm

Head height (k)

3 mm

Internal drive

AW30

Thread type

Wood screw thread

Thread design

Partial thread

End milling cutter

Yes

Thread form

Coarse thread

Core diameter

3.2 mm

Shape of tip

Tip with counter thread

Angle of the tip

28 Degree

Material

Hardened steel

Surface

Zinc plated yellow

Colour

Yellow

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP)
Wood
Derived timber product
Hardwood
LVL
Softwood

Area of application

Element construction
Timber construction
Structural woodwork

Approval

ETA-11/0190

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information