Welcome to Würth Taiwan For trade customers only

ASME B18.8.2 steel plain

ASME B18.8.2 steel plain
PIN-SPR-ST-(PL)-5/16X1

Art.-no. 7888331100
EAN 4062856123056
Prices for customers after login
ASME B18.8.2 steel plain

Art.-no. 7888331100

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Outer diameter

0.3125 in

Surface

Plain

ASME

ASME B18.8.2

Property class

0 - not applicable

Length

1 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information