ASME B18.8.2 steel plain
ASME B18.8.2 steel plain
PIN-SPR-ST-(PL)-1/4X3/4
Art.-no. 7888325075
EAN 4057708796229
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.2500 in |
Surface | Plain |
ASME | ASME B18.8.2 |
Length | 0.75 in |
Imperial standard | Yes |