Welcome to Würth Taiwan For trade customers only

ASME B18.8.1 stainless steel 18-8 plain

ASME B18.8.1 stainless steel 18-8 plain
PIN-COT-(18-8)-3/32X1/2

Art.-no. 7861309050
Prices for customers after login
ASME B18.8.1 stainless steel 18-8 plain

Art.-no. 7861309050

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304, 18-8

Outer diameter

0.0938 in

Surface

Plain

ASME

ASME B18.8.1

Property class

0 - not applicable

Length

0.5 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information