ALG14/3 COMBI CLASSIC 10.8/14.4 CHARGING UNIT
Charger ALG 14/3 COMBI CLASSIC
CHRG-(ALG14/3 COMBI CLASSIC)-PLG/A
MASTER
Register now and access more than 125,000 products
Compatible with 12V battery powered Classic products
Advanced 12V Max. (10,8V nominal) charger design
Provides power extremely quickly and safely.
Indicating lights
For an easy checking
Fast-charging operation
Fully charges a spent 12V Max (10,8V nominal) 1.5 Ah Lithium-ion battery in approximately 30 minutes
Battery-status indicator
Provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures
Compact design
Provides carry-along convenience
Datasheets(X)
Type description | 12~14.4 Combi Normal Speed Charger |
Input voltage | 240 V/AC |
Min./max. output voltage | 12-14.4 V/DC |
Suitable batteries | 12 Volt Classic, 14.4 Volt Classic |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 3.0 A |
Cable length | 1.8 m |
Length | 130 mm |
Width | 50 mm |
Height | 70 mm |
Max. output voltage | 14.4 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 28.8 W |
Number of pieces | 1 PCS |
Max. input voltage | 240 V/AC |
IP protection class | IP 00 |
Min./max. input voltage | 100-240 V/AC |
Max. temperature conditions | 45 °C |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 0.400 kg |
Min. output voltage | 12 V/DC |
Plug type | A |
WEEE (taking back waste electrical and electronic equipment) | 0 - not applicable |
Nominal voltage | 240 V/AC |
Output voltage | 14.4 V/DC |