6-hole sandpaper with hook-and-loop backing AM LINE (6 inches)
Alu oxide sandpaper disc AM LINE 6-hole
DSPAP-HOKLP-6HO-P600-D125MM
Art.-no. 9500005454
EAN 4061975699503
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
6-inch moisture-resistant aluminium oxide sandpaper
Product features:
Grit: Aluminium oxide
Minimal grit residue
Adhesive method: Resin glue layer
Colour: Yellow
Adhesive method: Hook-and-loop fastener
Hook-and-loop fastener for secure seal; economical and easy to use.
Special moisture-resistant resin glue layer with a long lifespan
Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use
Product information
Datasheets(X)
Form | Round |
Diameter (Ø) | 125 mm |
Grid size | P600 |
Hole pattern | 6-hole |
Adhesive system | Self-adhesive, overlapped |
Material of abrasive medium | Aluminium oxide |