Welcome to Würth Taiwan For trade customers only

6-hole sandpaper with hook-and-loop backing AM LINE (6 inches)

Alu oxide sandpaper disc AM LINE 6-hole
DSPAP-HOKLP-6HO-P400-D150MM

Art.-no. 9500005465
EAN 4061975699619

Prices for customers after login
6-hole sandpaper with hook-and-loop backing AM LINE (6 inches)

Art.-no. 9500005465

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

6-inch moisture-resistant aluminium oxide sandpaper

Product features:


Grit: Aluminium oxide


Minimal grit residue


Adhesive method: Resin glue layer


Colour: Yellow


Adhesive method: Hook-and-loop fastener


Hook-and-loop fastener for secure seal; economical and easy to use.


Special moisture-resistant resin glue layer with a long lifespan


Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Diameter (Ø)

150 mm

Grid size

P400

Hole pattern

6-hole

Adhesive system

Self-adhesive, overlapped

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information