4-CUTTER PLUS HAMMER DRILL BITS
Hammer drill bit Plus Quadro 4-spirals
DRL-HAM-BIT-PLUS-QUAD-D14.0-L260-WL200MM
Register now and access more than 125,000 products
Plus shaft
Two round grooves for axial fixation and two wedge grooves for an optimal torque transferring. Suitable for electric hammers up to 5Kg.
No hooking in and running off center
The symmetrical 4 x 90° cutting edge geometry prevents the hooking in or running off center of the drill bit when striking reinforcement or hard pebbles in concrete.
20% bigger carbide shoulder
Higher impact resistance and more aggressive drilling.
4 cutter geometry with centering tip
For deep and stable centering in a one-step, quick operation.
4 flute design
Fast dust removal for higher drilling speed, no clogging and less wear.
Bigger dust extraction area
Less wear and longer lifetime.
Optimum guidance in drilled hole
Thanks to the drill bit's four cutting edges and four-spiral geometry, it is optimally guided into the drilled hole. You get perfectly cylindrical drilled holes which are optimum for use with anchors.
*Iron reinforcements may only be drilled through with permission from structural engineer.
Attention:
with long drill bit lengths, predrill with short drill bit of same diameter
Datasheets(X)
Masonry:
Through-whole in reinforced concrete and bricks, being highly suitable for utilization of mechanical anchors due its supreme hole quality (concentric).
Plumbing:
For general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.
Electrical Installation:
Electrical boards and electric conduit settling
Doors/Windows:
Wood and aluminum frames positioning
Carpentry:
On the wall fixture of furniture by using of plastic dowels and bolts
Metalworking:
Suitable for the after-production process of drilling holes for the installation of steel / stainless steel handrails, staircases and so on
Drilling speed (point system) | 2 of 4 points |
Smoothness of running (points system) | 3 of 4 points |
Accuracy (point system) | 3 of 4 points |
Reinforcement strength (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Diameter (Ø) | 14 mm |
Length | 260 mm |
Working length | 200 mm |
Number of cutting edges | 4 PCS |
Number of spirals | 4 PCS |
Tool holding device | Suitable for SDS-plus |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!