Welcome to Würth Taiwan For trade customers only

4-CUTTER PLUS HAMMER DRILL BITS

Hammer drill bit Plus Quadro 4-spirals
DRL-HAM-BIT-PLUS-QUAD-D10.0-L160-WL100MM

Art.-no. 0648171016

EAN 4062856080809

Individual price display after login
4-CUTTER PLUS HAMMER DRILL BITS

Art.-no. 0648171016

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.

Plus shaft


Two round grooves for axial fixation and two wedge grooves for an optimal torque transferring. Suitable for electric hammers up to 5Kg.



No hooking in and running off center


The symmetrical 4 x 90° cutting edge geometry prevents the hooking in or running off center of the drill bit when striking reinforcement or hard pebbles in concrete.



20% bigger carbide shoulder


Higher impact resistance and more aggressive drilling.



4 cutter geometry with centering tip


For deep and stable centering in a one-step, quick operation.



4 flute design


Fast dust removal for higher drilling speed, no clogging and less wear.



Bigger dust extraction area


Less wear and longer lifetime.



Optimum guidance in drilled hole


Thanks to the drill bit's four cutting edges and four-spiral geometry, it is optimally guided into the drilled hole. You get perfectly cylindrical drilled holes which are optimum for use with anchors.

Notice

*Iron reinforcements may only be drilled through with permission from structural engineer.



Attention:


with long drill bit lengths, predrill with short drill bit of same diameter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masonry:


Through-whole in reinforced concrete and bricks, being highly suitable for utilization of mechanical anchors due its supreme hole quality (concentric).



Plumbing:


For general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.



Electrical Installation:


Electrical boards and electric conduit settling



Doors/Windows:


Wood and aluminum frames positioning



Carpentry:


On the wall fixture of furniture by using of plastic dowels and bolts



Metalworking:


Suitable for the after-production process of drilling holes for the installation of steel / stainless steel handrails, staircases and so on

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

3 of 4 points

Accuracy (point system)

3 of 4 points

Reinforcement strength (points system)

3 of 4 points

Service life (points system)

3 of 4 points

Diameter (Ø)

10.0 mm

Length

160 mm

Working length

100 mm

Number of cutting edges

4 PCS

Number of spirals

4 PCS

Tool holding device

Suitable for SDS-plus

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hammer Drill Assortment in Tough Box

DRL-HAM-SORT-QUAD-4SPRL-8PCS

8pcs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information