Welcome to Würth Taiwan For trade customers only

1/2" Pneumatic impact wrench DSS-1054Nm

Pneumatic impact wrench DSS 1/2 inch
IMPWRNCH-PN-1/2IN-868NM

Art.-no. 0703011308
EAN 4053479368917

Prices for customers after login
1/2" Pneumatic impact wrench DSS-1054Nm

Art.-no. 0703011308

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful double hammer impact wrench with six different clockwise/anticlockwise settings

High-precision double hammer design with high power output and low vibration technology


Strong hammer exterior with all-in-one hot-forged design and chrome molybdenum steel drive shaft for increased safety and durability


Offset cylinder design for maximum reverse output torque


Downward exhaust prevents gases from coming into direct contact with objects and causing dust to accumulate


A three-section exterior with a balancing weight ensures that the centre of gravity is situated at the midpoint. The screwdriver also features an ergonomic design for ease of use


Three different settings for clockwise/anticlockwise movements; fine-tuning control with adjustable trigger output for best maneuverability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for disassembly/assembly of transmission systems

Type description

IMP wrench-PN 1/2 inch 868 Nm

Tool holding device

1/2-inch external square

Max. releasing torque

868 Nm

Sound-pressure level

85 dB

Operating pressure

6.2 bar

Weight of machine

2200 g

Min. hose inner diameter

8 mm

Air consumption

120 l/min

Length x width x height

180 x 0 x 220 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information