Welcome to Würth Taiwan For trade customers only

1/2" Pneumatic impact wrench DSS-1054Nm

Pneumatic impact wrench DSS 1/2 inch
1/2INCH AIR IMPACT WRENCH 1/2INCH/400 NM

Art.-no. 9500005697

EAN 4061975701947

Individual price display after login
1/2" Pneumatic impact wrench DSS-1054Nm

Art.-no. 9500005697

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful double hammer impact wrench with six different clockwise/anticlockwise settings

High-precision double hammer design with high power output and low vibration technology


Strong hammer exterior with all-in-one hot-forged design and chrome molybdenum steel drive shaft for increased safety and durability


Offset cylinder design for maximum reverse output torque


Downward exhaust prevents gases from coming into direct contact with objects and causing dust to accumulate


A three-section exterior with a balancing weight ensures that the centre of gravity is situated at the midpoint. The screwdriver also features an ergonomic design for ease of use


Three different settings for clockwise/anticlockwise movements; fine-tuning control with adjustable trigger output for best maneuverability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for disassembly/assembly of transmission systems

Weight of machine

1.28 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information