Welcome to Würth Taiwan For trade customers only

Lamella flap disc zirconium, aluminium plate

FLPDISC-ZC-ALU-DOMED-BR22,2-G80-D115

Art.-no. 057811580

EAN 4011231480161

Individual price display after login
Lamella flap disc zirconium, aluminium plate

Art.-no. 057811580

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • High machining output

  • Uniform grinding finish until the disc has been fully used up

  • Low level of noise

  • Self-sharpening of flaps, avoids clogging


High flexibility and smooth running


  • Low-vibration grinding


Zirconia alumina – aluminium plate


  • Environmentally friendly since the plate can be recycled

  • Outstanding dissipation of heat via the aluminium plate

  • The convex edge of the plate prevents the flaps shearing off
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics, wood. Surface grinding, processing of welded seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting, arch grinding.

Instructions

Machining without a support plate

Diameter (Ø)

115 mm

Bore hole

22.2 mm

Grid size

80

Design

Domed

Material of carrier disc

Aluminium

Max. rotation speed

13300 rpm

Material of abrasive medium

Zirconium conrundum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information