Lamella flap disc zirconium, aluminium plate
Lamella flap disc zirconium, aluminium plate
FLPDISC-ZC-ALU-DOMED-BR22,2-G60-D115
Art.-no. 057811560
EAN 4058794008784
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- High machining output
- Uniform grinding finish until the disc has been fully used up
- Low level of noise
- Self-sharpening of flaps, avoids clogging
High flexibility and smooth running
- Low-vibration grinding
Zirconia alumina – aluminium plate
- Environmentally friendly since the plate can be recycled
- Outstanding dissipation of heat via the aluminium plate
- The convex edge of the plate prevents the flaps shearing off
Product information
Datasheets(X)
Application area
Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics, wood. Surface grinding, processing of welded seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting, arch grinding.
Instructions
Machining without a support plate
Diameter (Ø) | 115 mm |
Bore hole | 22.2 mm |
Grid size | 60 |
Design | Domed |
Material of carrier disc | Aluminium |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Zirconium conrundum |