Welcome to Würth Taiwan For trade customers only

½ INCH SOCKET WRENCH INSERT FOR TX SCREWS, SHORT

SKTWRNCH-1/2IN-TX45-L55MM

Art.-no. 5763012308

EAN 4099618814068

Individual price display after login
½ INCH SOCKET WRENCH INSERT FOR TX SCREWS, SHORT

Art.-no. 5763012308

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. The star-shaped head (TX) makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

TX45

Drive type

Internal square

Tip type

TX

Length (L1)

55 mm

Blade length (L2)

17 mm

Socket wrench external diameter (D1)

21.8 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information