Welcome to Würth Taiwan For trade customers only

Hydraulic crimping tool, WHK 60/22 for half-shell crimping inserts, width 22 mm

Hydraulic crimping tool WHK 60/22
CRMPTL-HYDR-WHK60/22-(6-300SMM)

Art.-no. 0967080120

EAN 4049557508276

Prices for customers after login
Hydraulic crimping tool, WHK 60/22 for half-shell crimping inserts, width 22 mm

Art.-no. 0967080120

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Crimping head rotatable 360°, hinged

  • Two-stage hydraulics

  • Rapid feed

  • Automatic overpressure valve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pressing force

60 kN

Pressing width

22 mm

Min./max. pressing area

6-300 mm²

Length

400 mm

Product weight (per item)

2833.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CRMPINRT-F.-HEX-16SMM

22 mm wide
x 1 pcs

CRMPINRT-F.-HEX-25SMM

22 mm wide
x 1 pcs

CRMPINRT-F.6KT-35QMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-50SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-70SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-95SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-120SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-150SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-185SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-240SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-10SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-16SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-25SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-35SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-50SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-70SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-95SMM

22 mm wide
x 1 pcs

CRMPINRT-F.HEX-DIN-120SMM

22 mm wide
x 1 pcs

CRMPINRT-F.MNDRLCRMP-10SMM

22 mm wide
x 1 pcs

CRMPINRT-F.TRPCRMP-70SMM

22 mm wide
x 1 pcs

CRMPINRT-F.TRPCRMP-95SMM

22 mm wide
x 1 pcs

CRMPINRT-F.TRPCRMP-120SMM

22 mm wide
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

STSHTBOX-(F.CRMPTL-0967080120)

Holds 13 or 15 press inserts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information