Air conditioning evaporator detergent Step 1_Degrease
Air conditioning evaporator degreaser
CLNAGNT-A/C-EVAPORATOR-DEGRSER-250ML
Art.-no. 0893764001
EAN 4062856158812
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Effectively remove the dirty dust on the surface of the evaporator
- Effective permeate to the dirt easily remove the dust on the surface of the evaporator
- Moderate on removal of aluminum oxide, without harming the special coating on aluminum
- Real-time cleaning inspection of the narrow parts with 360° high efficient decontaminations
- Product safety, non-toxic
Product information
Datasheets(X)
Application areaCleaning and care of vehicle air-conditioning systems.
Instructions
- Switch off the air conditioning system and the ventilation, pour detergent into the container, assembly it on the Endoscope Spray Gun | Art. no.: 0891 764 009 or 0891 764 011
- Insert the spray probe into theevaporator position, then start to spray for approx. 30 seconds.
- Allow substance to act for at least 10 minutes before starting up the air-conditioning unit.
- Loosened dirt will escape easily via the drain.
- The borescope's NDT video helps to realize real-time cleaning inspection of the narrow parts.
Contents | 250 ml |
Weight of content | 275 g |
Chemical basis | Water |
Colour | Colourless |
Density | 1.1 g/cm³ |
Shelf life from production | 24 Month |
Max. processing temperature | 25 °C |
Max. temperature conditions | 30 °C |
Max. temperature resistance | 5 °C |