Welcome to Würth Taiwan For trade customers only

Multi-purpose grease III

Multi-purpose grease III
GRSE-(MULTIGREASE III)-FDGRD-400G

Art.-no. 0893107002

EAN 4050641023308

Prices for customers after login
Multi-purpose grease III

Art.-no. 0893107002

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Physiologically inert, colourless grease with a multi-functional combination of additives.
  • Can be used in areas in which food is processed or stored

  • Highly adhesive

  • Squeeze-stable and resistant to oxidation

  • Promotes sealing

  • Resistant to dust and water

  • Resin, acid and silicone-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Physiologically non-hazardous, colourless grease with multi-functional additive combination for lubricating and protecting seals, jointed and moving parts in which there is a risk of direct contact between the lubricant and foodstuffs.

Instructions

Clean the lubricating point thoroughly before filling for the first time. Fill the bearing house up to about halfway. Observe the bearing manufacturer specifications. Avoid mixing with other greases wherever possible. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.

Weight of content

0.4 kg

Container

Cartridge

Soap base

Inorganic

Lubricant code

KP2N-20

Min./max. temperature conditions

-15 to 130 °C

Colour

Transparent

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

200 mm²/s / at 40°C

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0

VKA welding load

2200 N

Shelf life from production

24 Month

Oil basis

Medical white oil

Behaviour in the presence of water/conditions

0-90 / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.88 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-15 °C

Max. temperature conditions

130 °C

Max. short-term temperature resistance

150 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

in accordance with DIN 51802, SKF Emcor test

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Resin-free

Yes

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Chloric

No

Resistance against

Water, Salt water, Acid, Lye

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GRSEGUN-HNDLEVER-75/PK

(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
x 1 pcs

SNGLHNDGRSEGUN-CART-400G

x 1 pcs

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information