Welcome to Würth Taiwan For trade customers only

Universal cleaner Refill

Multi-purpose cleaner ECOLINE
UNICLNR-BIO-ULTRACONCEN-REFILL-8PCS

Art.-no. 0890290001

EAN 4061975748737

Prices for customers after login
Universal cleaner Refill

Art.-no. 0890290001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Refill packs for ECOLINE universal cleaner. The European Ecolabel award guarantees top product quality and environmental compatibility.

Environmentally friendly formula



Reduces and prevents risks to humans (skin inflammation and coughing, breathing difficulties) and the environment:


  • Contains no biocides, dyes, perfumes or banned substances

  • VOC-free

  • Reduces packaging waste


Versatile


Can be used with virtually all cleaning devices



Convenient to use


Refill bag dissolves when it comes into contact with water



Gentle


The ecological raw materials provide gentle and effective cleaning, even on sensitive surfaces



For up to 4 litres of cleaner

Notice

Warm water increases the cleaning effect



Do not use on hot surfaces or in direct sunlight

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ECOLINE universal cleaner can be used on virtually all surfaces and is suitable for use on vehicles (paints, plastic parts, textile headliners, tarpaulin, interior trims, vinyl roofs, upholstery, carpets and all water-resistant surfaces), in workshops and around the home.

Instructions

Apply the cleaner to the dirty area and leave it to take effect for approx. 30 seconds. Then wipe off or rinse with water.

Contents

200 ml

Container

Can

Smell/fragrance

Characteristic

Colour

Brown

pH value

9.6

Density

1.097 g/cm³

Conditions for pH value

at 20°C

Density conditions

at 20°C

Weight of content

200 g

Shelf life from production

24 Month

Bio-degradable

Yes

Conditions to maintain shelf life from production

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

HNDBRSH-130X340MM

Car brush with ergonomic, comfortable handle for effective and simple cleaning of all surfaces
x 1 pcs

CLNSPNG-COMBI

The combination sponge has two different sides, making it optimal for windscreen cleaning.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information