PE wrapping tape black
PE wrapping tape black
DOUBLE SIDED TAPE W 19MM/10M/BLACK PE
Art.-no. 0875358110
EAN 4056807875996
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | Black |
Width | 19 mm |
Thickness | 1 mm |
Length | 10 m |