Welcome to Würth Taiwan For trade customers only

Metric combination wrench With POWERDRIV®, 11 pieces

Combination wrench assortment extra long 11 pieces
COMBIWRNCH-SORT-EXTRA-LONG-11PCS

Art.-no. 071330850

EAN 4047376614314

Prices for customers after login
Metric combination wrench With POWERDRIV®, 11 pieces

Art.-no. 071330850

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extra-long shape, professional quality ZEBRA® tool

Assortment with box-end and open-end wrench, 11 pieces


  • The extremely strong open end inclined by 15° loosens even seized screws

  • Box end angled by 15° for more finger room

  • Box end has 12 teeth for powerful engagement

  • Meets standard DIN 3113A/ISO 3318/7738

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surface provides lasting resistance against rust and ensures a far longer than average service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

11 PCS

Width across flats

10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 8 mm

including:
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS8

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS10

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS11

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS12

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS13

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS14

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS16

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS17

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS18

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS19

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS22

Description: Extra-long shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information